Pros, Join Our TradeMaster Program!
Description
Product Specifications
  • Input Gas MBH: 62
  • DOE Heating Capacity MBH: 52
  • Net IBR Water MBH: 45
  • Spark Ignition (AFUE %): 82.6
  • Approx. Shipping weight (lbs.): 254
  • Chimney Requirements: 4 x 15

  • * 15' chimney height is from bottom of drafthood opening to top of chimney.
    * Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
    * Maximum Allowable Working Pressure (Water Only) - 30 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.
  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code - this ensures quality and safety for you.
  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.
  • Annual Fuel Utilization Efficiency (AFUE) up to 84% makes the CG-D a solid investment for years to come.

CG-D Series Overview
    The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
82.6%
Width (Inches):
21-1/2"
System Type:
Hydronic (Water)
Height (Inches):
50.375"
Features:
EI/Spark Ignition
Vent Size:
4"
Water Connection:
1-1/4"
Gas Connection:
1/2"
BTU Input:
62000
BTU Output:
45000
Warranty:
Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
Boiler Type:
Standard
Depth (Inches):
24-1/2"
Vent Type:
Type B Vent (Chimney)
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.