Pros, Join Our TradeMaster Program!
Description
Features:
  • New Yorker stands behind the heat exchanger of the CG-C Series with a Lifetime Limited Warranty
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money
  • The heat exchanger design and construction meets the requirements of the ASME boiler and pressure vessel code -this ensures quality and safety for you
  • The CG-C Series is available as a completely packaged boiler which saves time and money when installing
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, whirlpools
  • Metal section connectors resist chemicals to increase the life of your boiler
  • The cast iron heat exchanger provides long life and dependability
  • Deluxe insulated jacket increases efficiency by reducing stand-by heat losses


Specifications:
  • Input Gas MBH: 96
  • DOE Heating Capacity MBH: 80
  • Net IBR Water MBH: 70
  • Chimney Requirements: 5 x 15
Read more
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.