Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

This is a high efficiency model

Product Specifications
  • Input Gas MBH: 105
  • DOE Heating Capacity MBH: 88
  • IBR Net Output MBH: 77
  • Spark Ignition (AFUE %): 84.0
  • Approx. Shipping weight (lbs.): 319


Features
  • Chimney vented (5")
  • Integrated boiler control
  • Propane
  • Cast iron heat exchanger
  • Metal section connectors
  • Step-opening gas valve
  • Lifetime limited warranty
Read more
Specs
Fuel Type:
Propane
Features:
EI/Spark Ignition
Efficiency:
84%
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Vent Size:
5"
BTU Input:
105000
IBR Rating:
77000
DOE Rating:
88000
Warranty:
Limited Lifetime Warranty on Heat Exchanger/ 1 Year on Component Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.