Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's Net AHRI Rating, Steam (MBH)

Product Specifications
  • Up to 82.2% AFUE
  • 138 MBH Input
  • 113 MBH DOE Heating Capacity
  • 85 MBH Net AHRI Rating, Steam
  • Built-in draft diverter - Fits in low spaces
  • Electronic ignition
  • Stainless steel burners
  • Cast iron heat exchanger
  • Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors - Resist chemicals, increases the life of the boiler
  • Fully assembled
  • 10-year limited warranty
    • User-friendly
    • Energy-saving "thermal purge" feature circulates residual warm water in heating system prior to firing boiler
    • This item comes with 24V LWCO add-on kit
    • Combo high limit circulator relay
  • Propane
  • Cast iron heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors: Resist chemicals, increases the life of the boiler
  • Fully assembled
  • 10-year limited warranty

Standard Equipment
  • Fully packaged
  • Insulated jacket
  • Pressure limit
  • 15 PSI safety valve
  • Honeywell gas valve
  • Probe-type LWCO
  • Steam pressure gauge
  • Built-in draft diverter
  • Flame roll out switch
  • Blocked vent switch
  • Vent damper
  • Drain valve
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
82%
System Type:
Steam
Width (Inches):
19-1/4"
Height (Inches):
40.4375"
Features:
Chimney Vent
Electronic Ignition
Vent Size:
6"
Gas Connection:
2"
BTU Input:
138000
BTU Output:
85000
AHRI Rating:
85000
DOE Rating:
113000
Number of Sections:
5
Warranty:
10 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.