Trade Professional? Apply to become a TradeMaster!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications
  • Input Gas MBH: 210
  • DOE Heating Capacity MBH: 172
  • IBR Net Output MBH: 129
  • Spark Ignition (AFUE %): 81.5
  • Approx. Shipping weight (lbs.): 650
  • Chimney Requirements: 8" x 8" x 15'

The CGS-A Series' cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving you valuable heating dollars. The New Yorker CGS-A series, including the CGS70ANI-ME2 Boiler, is available as a completely packaged boiler, which saves time and money during installation. With an Annual Fuel Utilization Efficiency (AFUE) rating of 81.5%, the CGS70ANI-ME2 is a great choice and a solid investment for years to come.

Features:

  • Top Quality Components are standard, including MM Probetype LWCO and Honeywell Pressuretrol.
  • Metal Section Connectors resist chemicals to increase the life of your boilers.
  • Cast Iron Heat Exchanger provides long life and dependability.
  • Aluminized Burners for durable and reliable service.
  • Deluxe Insulated Jacket increases efficiency by reducing stand-by heat losses.

  • Read more
    Specs
    Efficiency:
    81.5%
    BTU Input:
    210000
    DOE Rating:
    172000
    IBR Rating:
    129000
    Height (Inches):
    61.125
    Width (Inches):
    26-1/2"
    Vent Size:
    7"
    Fuel Type:
    Natural Gas
    Depth (Inches):
    24-1/8"
    Boiler Type:
    High Efficiency
    Vent Type:
    Atmospheric
    System Type:
    Steam
    Features:
    EI/Spark Ignition
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.