Pros, Join Our TradeMaster Program!
Description
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 2,000 watt heater at 240 volts or 1500 watts at 208 volts is ideal for medium sized rooms
  • Warm an area up to 350 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 2000
  • Wattage (208V) : 1500
  • BTUs (240V) : 6824
  • BTUs (208V) : 5118
  • Amperage (240V) : 8.33
  • Amperage (208V) : 7.21
Read more
Manuals (2)
Specs
Product Type:
Wall Heater
Type:
Wall Recess Kit
Color:
White
Coverage (Sq Ft.):
350
BTU:
6824
Voltage:
240v
208v
Wattage:
1500
2000
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.