Pros, Join Our TradeMaster Program!
Description
The Diablo 14-Piece Hole Saw Kit features ten (10) bi-metal hole saw cups, 1 piece SnapLock PLUS mandrel, 1 pilot bit and 2 adaptor nuts (1/2” and 5/8”) for quick and easy hole saw cup changes for maximum job performance. This new, high performance hole saw set delivers faster cutting performance and increased productivity versus standard bi-metal hole saws. This set includes a heavy duty, durable case for easy and convenient storage of hole saws.

Features
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Variable tooth design provides faster cuts with less vibration


Items Included
  • 7/8" Bi-Metal Hole Saw
  • 1" Bi-Metal Hole Saw
  • 1-1/8" Bi-Metal Hole Saw
  • 1-3/8" Bi-Metal Hole Saw
  • 1-1/2" Bi-Metal Hole Saw
  • 1-3/4" Bi-Metal Hole Saw
  • 2" Bi-Metal Hole Saw
  • 2-1/8" Bi-Metal Hole Saw
  • 2-1/2" Bi-Metal Hole Saw
  • 2-9/16" Bi-Metal Hole Saw
  • Mandrel (3/8" Hex Arbor)
  • Pilot Bit (1/4")
  • Adapter Nuts (5/8" & 1/2")
  • Case
Hide Description
Specs
Drilling Depth:

60mm

2-3/8"

Tooth Material:

Bi-Metal

Application:

Plastic

Metal

Wood

Diameter (Inches):

7/8"

1"

1-1/8"

1-3/8"

1-1/2"

Application:

Aluminum

Stainless Steel

Diameter (Inches):

1-3/4"

2"

2-1/8"

2-1/2"

2-9/16"

×

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.