Pros, Join Our TradeMaster Program!
Manuals (3)
Specs
Application:
Electric Heating
Length (Feet):
7 ft.
Type:
Radiator
Voltage:
208v
BTU Output:
3500
Model:
EB3-208D
Material:
Welded Steel
Color:
White
Finish:
White
Weight (lbs):
70 lbs
Wattage:
1026
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.