Pros, Join Our TradeMaster Program!
Description
Product Features
  • 18 Amp
  • NEMA Size 0
  • Non combination, Non-reversing Starter
  • Freedom
  • 3-pole
  • 3 phase
  • Electronic Overload Relay
  • Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
  • Must add Class 20 Heater Pack
Read more
Manuals (1)
Specs
Amperage:
18
Voltage:
120/110v
Poles:
3
Phase:
3
Hertz:
60/50
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.