Pros, Join Our TradeMaster Program!
Description
Applications:
  • Where tepid water is needed
  • Multiple lavatories
  • Restaurants and other food service requirements
  • Booster applications
  • Manufacturing and wash down processes
  • Commercial and industrial

Performance Features:
  • Hot or cold water feed
  • Available electrical models are 480V Delta (ED models) or 208V Delta (EX models) no neutral leg required
  • Fitted with 1/2" compression fittings and electrical entry on the bottom
  • Built in over temp protection
  • Flow switch activates heater only on demand (no standby heat loss)
  • Save water – "Point of use application"
  • Continuous hot water – no storage capacity to run out
  • Factory set temperature available. Range ambient to 180°F
  • Capacity to 5 GPM (T3 only), 4 GPM (T2T)
  • Thermostatic control. Microprocessor provides precise outlet temperatures
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Field serviceable replaceable cartridge element

Optional Features:
  • Emergency eye/face wash ANSI Z358.1 (EE)
  • Factory set ambient to 180°F (FS)
  • Multi lavs 0.3 turn on. Staged up to 4 lavs 105°F-110°F temp setting, aerators supplied (ML)
  • Sanitation 180°F (S)
  • N4, N4X (304SS) enclosures
Read more
Specs
Voltage:
480v
Kilowatts (KW):
20
Amperage:
24
Min Flow (GPM):
2
Max Flow (GPM):
5
Color:
White
Fuel Type:
Electric
Efficiency:
99%
Water Connection:
1/2"
Height (Inches):
12.25"
Width (Inches):
15-1/4"
Depth (Inches):
4-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.