Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The ES2 blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the ES2 achieves an 85% AFUE. At the heart of the ES2 is one of the most advanced cast iron heat exchangers in the industry, and a well-insulated heavy-duty steel base for longevity. Even the ES2’s control system is class leading. The IQ Boiler Control System allows the ES2 to be easily equipped with an optional energy saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • Limited Lifetime Manufacturer’s Warranty
  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Designed for homes with existing chimneys
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.


Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
105000
IBR Rating:
77000
Efficiency:
85%
DOE Rating:
89000
System Type:
Hydronic (Water)
Capacity (Gallons):
3
Gas Connection:
1/2"
Vent Size:
5"
Features:
EI/Spark Ignition
Width (Inches):
15-1/2"
Weight (lbs):
301 lbs
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type:
Atmospheric
Boiler Type:
High Efficiency
Water Connection:
1-1/4"
Height (Inches):
41"
Depth (Inches):
33"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.