Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The ESC boiler is a modern, versatile boiler designed to maximize the comfort and efficiency of nearly any heating system by delivering the perfect balance of energy-saving performance, durability, and features for homes where a chimney-vented boiler is not an option.

Features:
  • 85% AFUE
  • Electronic ignition
  • Easy, intelligent IQ Control System™
  • Outdoor reset available - increases efficiency by 15-20%
  • Ideal for installations where chimney venting is not possible, industry standard tapping locations permit ease of replacement for thousands of existing boiler installations
  • Rear jacket panel of boiler is flat with no protrusions, simplifies transport and enables flush installations
  • Reliable, American-made cast iron heat exchanger can accept return water temps as low as 110°F
  • Lifetime limited warranty
Read more
Specs
Fuel Type:
Natural Gas
Vent Size:
3"
DOE Rating:
52000
IBR Rating:
45000
BTU Output:
45000
BTU Input:
60000
Efficiency:
85.5%
Capacity (Gallons):
2
Width (Inches):
12-3/4"
Weight (lbs):
250 lbs
System Type:
Hydronic (Water)
Features:
Power Vent
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.