Pros, Join Our TradeMaster Program!
Description
Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold Water Feed
  • On demand hot water - never run out
  • Limited warranty: 1 year parts, 5 year leaks
Read more
Specs
Application:
1 Shower
Fuel Type:
Electric
Amps (240V):
48
Voltage:
240v
KW (240V):
11.5
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Max Flow (GPM):
2
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.