Pros, Join Our TradeMaster Program!
Description
Applications
  • Shopping mall and Retail outlets
  • Schools and all other public buildings
  • Office and tenant spaces
  • Commercial builds such as Restaurants and Service Stations
  • Modular buildings, office and trailers
  • Concession stands and food service locations
  • Any remote sink that does not have hot watery

Features
  • On demand hot water - no delay
  • Cut energy waste - Flow switch activates heater only when water is running, no standby heat loss
  • 99% Efficient, .99 energy factor
  • Endless hot water - No storage capacity to deplete
  • Reduces installation cost and material - No T&P valve required (check local codes)
  • Flow restricting aerator - PCA ensures proper volume and effective flow (select models).
  • Easy Installation - Simple compression fittings that require no soldering. Unit mounts directly to the wall with common hardware.
  • Prevents Legionella bacteria growth
  • Reduces calcification and sedimentation
  • Field Serviceable - All major component are field replaceable and readily available
  • Proudly made In the USA
Read more
Specs
Application:
1 Sink
Energy Factor:
0.99
Efficiency:
99%
Voltage:
240v
Amps (240V):
27
KW (240V):
6.5
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.