Pros, Join Our TradeMaster Program!
Description
NOTE: This model features the EE (Emergency Eye Wash) thermostatic limit tepid water setting option. Meets ANSI 2358.1

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - fits virtually below any sink
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold water feed
  • On demand hot water - never run out
  • Complies with Handicap Requirements
  • Adjustable Temperature Limit - Between 100°F and 140°F
  • Limited warranty: 1 year parts, 5 year leaks
Note: Images depicted are only representatives and many not reflect the specific unit.
Read more
Specs
Application:
1 Sink
Voltage:
208v
Amps (208V):
40
KW (208V):
8.3
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.