Pros, Join Our TradeMaster Program!
Description
NOTE: This model features the ML thermostatic option (multiple lavs) - .5 GPM x one, two or three handwash lavs, factory set temp 105° with .5 GPM turn on (5.5kW - 10kW)

Features
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 208V
  • kW: 8.3kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 76 Degrees
  • Temperature Rise F at 1 GPM: 57 Degrees
  • Temperature Rise F at 1.5 GPM: 38 Degrees
  • Temperature Rise F at 2 GPM: 28 Degrees
  • Minimum Recommended Wire Size: 10AWG
Read more
Specs
Application:
1 Sink
Voltage:
208v
Amps (208V):
40
KW (208V):
8.3
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.