Pros, Join Our TradeMaster Program!
Description
Applications
  • Hand washing (0.35-2.0 GPM)
  • Kitchen/bar/utility sinks
  • Manufacturing facilities
  • Hand set shower (0.7-2.0 GPM)
  • Dual handwash sinks (DL option)
  • Modular buildings and tenant spaces

Features
  • Dual Lavs- supplied with two faucet aerators
  • On demand hot water. Flow switch activates heater only on demand (no standby heat loss). 99% efficient
  • Endless hot water – no storage capacity to run out
  • Easy installation. No T&P relief valve needed (check local codes). Only one cold water line need be brought to installation, mounts on wall
  • High temperature limit switch with automatic reset
  • Optional flow restricting aerator (for EX-DL models) ensures proper temperature rise. Standard with SP models
  • Prevents Legionella bacteria growth
  • Reduces calcification, liming and sedimentation
  • Complies with handicap ADA physical installation requirements
  • Ni Chrome element – a unique, patented flow path ensures optimum heat transfer and extended element life
  • Warranty – Heaters, against failure due to leaks of “Heater Body/Element Assembly”, five (5) years – Parts, one (1) year
Read more
Specs
Application:
2 Sinks
Voltage:
240v
Amps (240V):
40
KW (240V):
9.5
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.