Pros, Join Our TradeMaster Program!
Description
Note: This model has no defrost and is not recommended for climates that experience freezing conditions for long periods.

The lightweight FIT 70E features a slim profile, side port connection, energy recovery core, supply fan modulation for frost prevention, and more. This 70 cfm appliance is ideally suited for condominiums and apartments.

Features:
  • Side port 4” duct connection
  • Up to 70 cfm @ 0.4 in.wg.
  • Multi-speed operation to fit airflow needs
  • Frost prevention for year-round functionality
  • External electrical box for quick & easy access
  • Lightweight design allows for easy installation in tight spaces
  • No drain required resulting in less maintenance
  • Easy ceiling or wall installation
Hide Description
Manuals (2)
Specs
Duct Size:

4"

Voltage:

115v

Hertz:

60

Amperage:

0.36

Wattage:

40

Length (Inches):

18-7/16"

Width (Inches):

10-1/8"

Height (Inches):

17.25"

Speeds:

1

Air Flow Capacity (CFM):

61

Max Airflow (CFM):

78

Min Airflow (CFM):

32

Weight (lbs):

25 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.