Pros, Join Our TradeMaster Program!
Description
Overview
Panasonic WhisperComfort Spot Energy Recovery Ventilator (ERV) offers a revolutionary way to provide balanced venilatiuon with a ceiling insert ERV. Affordable and easy to install, WhisperComfort is energy efficient and provides fresh ventilated air while maintaining indoor air quality.

Balanced Ventilation
Tightly built homes and buildings minimize passive air leaks. An exhaust-only fan may create negative pressure. WhisperComfort solves this by supplying air to replace exhausted air, helping to balance air pressure within the home.Panasonic WhisperComfort spot ERV uses two 4 inch ducts - one to exhaust stale air and the other to supply fresh air from outdoors. Its low rate, continuous run ensures chemicals such as volatile organic compounds (VOC's) and other pollutants from cleaning fluids and building materials are vented out and replaced with fresh air.

Spot ERV
WhisperComfort is a ceiling insert sport ERV ideal for a single room. The unit provides a low rate of continuous air exchange. Fresh air is supplied while maintaining balanced air pressure. This is an affordable way to add ERV to a specific room or a new addition. Ideal for home office, game rooms, family rooms.

Whole House ERV
WhisperComfort may also be suitable to meet whole house ventilations requirements under ASHRAE 62.2.

ASHRAE 62.2 2007 Standard
The American Society of Heating, Refrigerating and Air Conditioning Engineers (ASHRAE) set a standard for whole house ventilation, requiring that continuous mechanical ventilation be 7.5 CFM per bedroom (master bedroom x 2) plus 1 CFM per 100 square feet, with sone level not to exceed 1.0 Panasonic WhisperComfort ERV is an affordable, efficient way to meet this ventilation standard.

Product Specifications
  • Air Volume Settings (CFM): 40 / 20 /10
  • Static Pressure in inches w. g.: 0.1
  • Exhaust Air Volume (CFM): 40 / 20 / 10
  • Supply Air Volume (CFM): 30 / 20 / 10
  • Noise (sones): 0.8 / <0.3 / N/A
  • Power Consumption (watts): 23 / 21 / 17
  • Speed (RPM): 1479 / 1292 / 1095
  • Current (amps): 0.15 / 0.10 / 0.09
  • Power Rating (V/Hz): 120/60
Additional Features
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
Hide Description
Specs
Motor:

AC Condenser

Motor Bearing:

Ball

Blower Wheel Type:

2 x Sirocco

Duct Size:

2 x 4"

Mount:

Ceiling Recessed

Mounting Opening:

18-1/2" x 13-1/2"

Grille Size:

20-3/4" x 16-3/4"

Heating %:

66% @ 30 CFM

Cooling %:

36% @ 29 CFM

Material:

Galvanized Steel

Air Flow Capacity (CFM):

40/20 or 20/10

40

Sone:

0.8

Voltage:

120v

Hertz:

60

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

3 Year

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.