Pros, Join Our TradeMaster Program!
Description
Panasonic is pleased to announce the launch of our WhisperValue DC family. Though small in size, Panasonic’s WhisperValue DC is big on performance. The Pick-A-Flow Speed Selector lets you choose desired airflow while a powerful, efficient ECM Motor with SmartFlow technology ensures optimum CFM output-ideal for long or difficult runs. Perfect for multi-family applications, it’s the lowest profile ENERGY STAR rated fan on the market and fits easily into a 2x4 stud bay. Plus, it’s UL listed for safe and simple wall or ceiling installation and can be used to comply with green building codes.

Multi-Speed for ASHRAE 62.2 Compliance allows you to select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements. The fan runs continuously at a preset lower level (0, 30-70, in 10 CFM increments), then elevates to a maximum level of operation (80 or 100 CFM) when the wall switch is turned on.

Key Features:
  • Built-in Multi-Speed control for ASHRAE 62.2 compliance
  • Revolutionary DC powered ECM motor with SmartFlow™ technology for optimum CFM output
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (50, 80 or 100 CFM)
  • 3-3/8” Housing Depth – lowest profile ENERGY STAR®* fan available – fits anywhere!
  • Unique L-Shaped bracket simplifies installation and provides strong support
  • UL approved for ceiling or wall mount (actually fits in a 2 x 4 stud wall)
  • Wall Installation reduces cost by eliminating the need to incorporate a radiation damper when penetrating fire rated ceilings, making it ideal for Multi-Family applications
  • Engineered to comply with ENERGY STAR® 4.0 requirement for increased efficiency (CFM/Watt)
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24, WA Ventilation Code and CALGreen
Hide Description
Specs
Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Features:

Multi-Speed for ASHRAE 62.2

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

100

50

80

Sone:

0.6

Energy Star Rated:

Yes

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor 5 Year LED 3 Year Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.