Pros, Join Our TradeMaster Program!
Description
  • Energy Star rated architectural grade recessed fan/LED light
  • Quiet, energy efficient and powerful 80CFM ventilation hidden above the ceiling
  • Includes (1) replaceable 11W GU24 base dimmable LED lamp
  • Beautiful lighting with 6-1/2" aperture and advanced luminaire design
  • Can be used to comply with ASHRAE 62.2, LEED, CalGreen and CA Title 24
  • Integrated 4" or 6" duct adapter
  • UL listed for tub/shower enclosure when used with a GFCI protected circuit
  • IC rated
  • 5-year warranty on LED, 3-years on parts
Hide Description
Specs
Sone:

1.0

0.8

Air Flow Capacity (CFM):

66

80

Features:

LED Light

Duct Size:

4"

6"

Energy Star Rated:

Yes

RPM:

1342

1480

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.