COVID-19 Landing Page
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The state-of-the-art design of the GB142, with integrated controls, is a rare combination of outstanding quality paired with exceptional value. Utilizing advanced condensing technology, the Buderus GB142 Wall-Mounted Boiler maximizes the heating value of every cubic foot of natural gas or liquid propane. All GB142 Boilers now come with the AM10 outdoor reset control and DHW sensor for control of an indirect DHW tank. The GB142 is approved for 3" solid core PVC horizontal and vertical venting.

The small size and minimal clearance requirements of the GB142 Boiler provide tremendous installation flexibility. Thanks to the prefabricated low-loss header, the GB142 Boiler has the fastest installation in the industry. Specially designed with an appropriately sized circulator, this manifold ensures proper flow-rate through the unit. This feature greatly extends the service life of the GB142. By simplifying the piping, the GB142 manifold allows for quicker, easier, and trouble-free installation.

  • 95% AFUE Efficiency
  • Buderus Quality and Engineering for Reliability and Long Life
  • Easy to Install and Maintain
  • Peace of Mind Warranty: 5-Year Parts and Limited Lifetime Heat Exchanger§
  • State-of-the-Art Condensing Technology for Highest Efficiency

Read more
Specs
Efficiency:
95%
Fuel Type:
Natural Gas
Propane
BTU Input:
214800
IBR Rating:
168000
System Type:
Hydronic (Water)
Features:
Condensing
Direct Vent
EI/Spark Ignition
Wall Mounted
Width (Inches):
35-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.