Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating.

The GB162 is capable of achieving efficiencies of up to 93%. This is due, in part, to its patented, extremely efficient, aluminum silicate ALU-Plus heat exchanger, but also because our advanced Energy Management System encourages the GB162 to remain in condensing mode.

Features:
  • Designed for Stand-Alone or Cascades
  • Ultra-High Efficiencies
  • Ideal for Smaller Commercial Buildings and Large Residences
  • Unique Manifold for Easy Installation of Single Units or Cascades
  • Innovative ALU-plus Condensing Heat Exchanger for Long Life and Easy Servicing
  • Modulation Ranging from 20% to 100%
  • Cascades up to 1,332 MBH (4 boiler max)
  • Compact Dimension, Light Weight, High Output
  • Innovative ALU Plus condensing heat exchanger for the longest possible life and easy servicing
  • Efficiency of up to 96% AFUE
  • Modulation down to 20% of total output for year round efficiency
  • Compact and lightweight
  • Cascades up to 4 units
  • Quick-Install: innovative cascade concept for easy installation
  • Ideal for smaller commercial buildings and large domestic properties Whisper quiet
  • Low flue gas emissions
  • Integrated BC10 boiler controls with space for the optional RC35 Digital Programmer and extension modules
  • LPG conversion kit available
  • 5 year parts and labor for residential installations, Limited Lifetime warranty on the heat exchanger

Read more
Specs
Vent Type:
Direct Vent
Fuel Type:
Natural Gas
System Type:
Hydronic (Water)
Efficiency:
90.8%
IBR Rating:
259000
BTU Input:
333000
DOE Rating:
298000
Return Connection:
2" NPT
Supply Connection:
2" NPT
Features:
Condensing
Wall Mounted
Height (Inches):
63.78"
Boiler Type:
High Efficiency
Application:
Heating
Warranty:
1 Year Parts/Lifetime Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.