Pros, Join Our TradeMaster Program!
Description
Goodman GCES Series Downflow/Horizontal Gas Furnace - 80% AFUE - 60K BTU - A Cabinet

The Goodman GCES80 furnaces feature high-quality construction and are extremely efficient. The GCES80 single-stage, multi-speed furnaces utilizes an ECM motor, which is more energy efficient and provides better circulation.

Features:
  • Heavy-duty stainless-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Higher reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installation and setup
  • Quiet and simple operation

Specifcations:
  • Height: 33-3/8"
  • Width:14"
  • Depth: 28"
  • Vent Size: 4"
  • Hide Description
    Manuals (3)
    Specs
    Application:

    HVAC

    Airflow:

    Horizontal

    Downflow

    Type:

    Single-Stage Multi-Speed

    Efficiency:

    80%

    Heating Capacity (BTU):

    60000

    Width (Inches):

    14"

    Max Airflow (CFM):

    1200

    Speeds:

    5

    Burners:

    3

    Warranty:

    10 Year (Parts)

    Heat Exchanger - Lifetime - 10 Year Furnace Replacement

    Country of Origin:

    USA

    Weight (lbs):

    94 lbs

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.