Pros, Join Our TradeMaster Program!
Description
Features:
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specifications:
  • Configuration: Downflow/Horizontal
  • Motor: Single Speed
  • Gas Valve: Single Stage
  • AFUE: 96%
  • MBTU/Hr: 80,000
  • Maximum CFM: 1600
  • Cabinet Width: 21"
  • Low NOx
Hide Description
Specs
Configuration:

Horizontal

Motor:

Single Speed

Heating Capacity (BTU):

80000

Efficiency:

96%

Max Airflow (CFM):

1600

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.