Pros, Join Our TradeMaster Program!
Description
These steel dehumidifiers are ideal for flood recovery and restoration in both commercial and industrial environments.
  • Durable steel cabinet housing withstands heavy use.
  • Industrial dehumidifiers offer 40°F to 95°F operating temperature range.
  • Dehumidifiers include 20'L drainage hose and washable air filters.
  • Light Duty Dehumidifier features a rotary compressor and provides up to 325 CFM.
  • 2-speed fan operation.
  • Includes removable 21 pint bucket with full indicator light and adjustable humidistat.
  • Moves easily on 4 hooded swivel casters and includes a folding handle for easy transport.
  • cCSAus listed.
  • 1 Year Limited Warranty.
Read more
Manuals (2)
Specs
Application:
Air Quality
Product Type:
Dehumidifier
Voltage:
115v
Amperage:
5
Hertz:
60
Color:
Black
Material:
Steel
Fan Speeds:
2 Speed
Air Flow Capacity (CFM):
325
Hose Length:
20'
Capacity (Gallons/day):
12.625
Min Temp (F):
40°F
Max Temp (F):
90°F
Capacity at Saturation (Pints):
101.2
Capacity at AHAM (Pints):
52.8
Warranty:
6 Year Condenser & Coils
1 Year Parts and Service
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    9 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.