Pros, Join Our TradeMaster Program!
Description
Heavy Duty Dehumidifiers - 124 Pints
These steel dehumidifiers are ideal for flood recovery and restoration in both commercial and industrial environments.
  • Automatic condensate pump with 15ft. vertical lift
  • On demand pump purge switch, hour meter, and illuminated On/Off switch
  • Painted steel cabinet (stainless steel on GDC124CSS) has an access panel for cleaning coils, and power cord storage
  • Measures 22"W x 23-4/5"D x 36-3/5"H.
  • 115V.
  • cCSAus listed.
  • 1 Year Limited Warranty.
  • Read more
    Manuals (2)
    Specs
    Application:
    Air Quality
    Product Type:
    Dehumidifier
    Voltage:
    115v
    Amperage:
    5.9
    Hertz:
    60
    Color:
    Grey-Black
    Material:
    Steel
    Air Flow Capacity (CFM):
    235
    Hose Length:
    20'
    Capacity (Gallons/day):
    15.5
    Min Temp (F):
    40°F
    Max Temp (F):
    90°F
    Capacity at Saturation (Pints):
    124
    Capacity at AHAM (Pints):
    60
    Warranty:
    1-Year Warranty
    Refrigerant Type:
    R-410A
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Video

      2 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.