Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's Net AHRI Rating (MBH)

**Note: This boiler ships set for Natural Gas, but is field adjustable to Propane without the need for extra parts.

Product Specifications
  • 93.3% AFUE
  • 100 MBH Max Input, 20 MBH Min Input
  • 92 MBH DOE Heating Capacity
  • 80 MBH Net AHRI Rating
  • 5:1 Turndown
  • High efficiency, value priced!
  • Full featured condensing boiler, traditional New Yorker value
  • Integrated boiler control
    • Easy to operate
    • LCD display
    • Provides simple "out of the box" setup capability
  • Natural or LP gas
  • Stainless steel heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • 100% system-tested at factory
  • Universal vent connection: Provides easy vent connection for virtually any installation
  • Outdoor reset and sensor: Provides additional energy savings
  • 5-year parts warranty

Standard Equipment
  • Direct vent appliance
  • Natural or LP gas
  • Stainless steel heat exchanger
  • Easy access control panel
  • Boiler Control System
  • LCD display
    • (3) circulator outputs available
    • Outdoor reset including outside sensor
    • DHW priority
  • Variable speed combustion blower
  • Gas valve
  • Polypropylene condensate trap
  • Flow switch, pre-installed
  • Supply, return, and flue temperature sensors
  • Universal exhaust vent connection
  • Differential pressure switch
  • Pre-installed hanging bracket and wall mount kit
Read more
Specs
Fuel Type:
Natural Gas
Propane
Efficiency:
93.3%
Width (Inches):
14"
Height (Inches):
17.438
Features:
Condensing
Mount:
Wall
Vent Type:
Direct Vent
Vent Size:
2"
3"
Gas Connection:
1/2"
BTU Input:
100000
AHRI Rating:
80000
DOE Rating:
92000
Max Pressure (PSI):
50
Warranty:
5 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.