Pros, Join Our TradeMaster Program!
Description
Product Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • ""Silicon Nitride igniter""
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
Benefits
  • High reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installation and setup
  • Quiet and simple operation
Hide Description
Manuals (3)
Specs
Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

60000

Maximum BTU Input:

60000

BTU:

48000

Speeds:

Multi-Speed

Vent Diameter:

4"

Burners:

3

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.