Pros, Join Our TradeMaster Program!
Description
Standard Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • AHRI Certified; ETL Listed
Hide Description
Specs
Application:
HVAC
Airflow:
Horizontal
Upflow
Type:
ECM
Efficiency:
96%
Weight (lbs):
114 lbs
Heating Capacity (BTU):
60000
Width (Inches):
17-1/2"
Max Airflow (CFM):
1200
Temperature Rise:
35°F-65°F
Horse Power:
1/3 @ 1075 RPM
Speeds:
4
Vent Diameter:
2" - 3"
Burners:
3
Warranty:
10 Year Parts
Limited Lifetime for Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.