Pros, Join Our TradeMaster Program!
Description
Standard Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • All models comply with California Low NOx emissions standards

Cabinet Features
  • Designed for multi-position installation
  • Certified for direct vent (2-pipe) or non-direct vent (1-pipe)
  • Easy-to-install top venting with optional side venting
  • Convenient left or right connection for gas and electrical service
  • Heavy-gauge steel cabinet with durable finish
  • Fully insulated heat exchanger and blower section
  • Airtight solid bottom or side return with easy-cut tabs for effortless removal in bottom air-inlet applications
Hide Description
Manuals (2)
Specs
Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

120000

Width (Inches):

24-1/2"

Max Airflow (CFM):

2000

Temperature Rise:

35°F-65°F

Horse Power:

3/4 @ 1075 RPM

Speeds:

4

Vent Diameter:

3"

Burners:

6

Weight (lbs):

154 lbs

Warranty:

10 Year (Parts)

Country of Origin:

USA

Warranty:

10 Year (Unit) Limited (Heat Exchanger)

Limited Lifetime for Heat Exchanger

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.