Pros, Join Our TradeMaster Program!
Description
Features:
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride Igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to an LED
  • Color-coded low-voltage terminals with provisions for air cleaner and humidifier
  • Cabinet air leakage (QLeak) = <2%
  • All models comply with California
  • 40 ng/J Low NOx emissions standards
Hide Description
Manuals (3)
Specs
Application:
HVAC
Airflow:
Upflow
Type:
Single Speed
Single Stage
Efficiency:
92%
Heating Capacity (BTU):
40000
Max Airflow (CFM):
800
Vent Diameter:
2"
3"
Burners:
2
Weight (lbs):
109 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.