Pros, Join Our TradeMaster Program!
Description
The Goodman brand GMSS92 High-Efficiency Gas Furnace with single-stage gas valve and a multi-speed circulating blower provides efficient and economical performance. Energy efficiency is key to controlling the cost of heating your home. The 92% AFUE rating on this gas furnace means that 92 cents of every $1.00 of heating energy expense warms your home. Some older central heating systems are rated at 60% AFUE. The Department of Energy (DOE) established the AFUE (Annual Fuel Utilization Efficiency) system to calculate the annual operating cost of residential gas furnaces.

Features:
  • Heavy-duty aluminzed-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve provides quiet, economical heating
  • Durable silicon nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
Hide Description
Manuals (2)
Specs
Application:
HVAC
Airflow:
Upflow
Horizontal
Type:
Single-Stage Multi-Speed
Efficiency:
92%
Heating Capacity (BTU):
100000
Width (Inches):
21"
Max Airflow (CFM):
1600
Temperature Rise:
35°F-65°F
Horse Power:
1/2 @ 1075 RPM
Speeds:
4
Burners:
5
Vent Diameter:
2" - 3"
Warranty:
10 Year Limited Warranty on Parts
Heat Exchanger - Lifetime - 10 Year Furnace Replacement
Weight (lbs):
139 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.