Pros, Join Our TradeMaster Program!
Description
Standard Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • AHRI Certified; ETL Listed
Hide Description
Specs
Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

40000

Width (Inches):

17-1/2"

Max Airflow (CFM):

800

Temperature Rise:

25°F-55°F

Horse Power:

1/3 @ 1075 RPM

Speeds:

4

Vent Diameter:

2" - 3"

Burners:

2

Weight (lbs):

111 lbs

Warranty:

10 Year (Parts)

Limited Lifetime for Heat Exchanger

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.