Pros, Join Our TradeMaster Program!
Description
The Goodman brand GMSS96 High-Efficiency Gas Furnace with single-stage gas valve and a multi-speed circulating blower provides efficient and economical performance. A single-stage gas furnace proides more consistent airflow through constant rotation.

Energy efficiency is key to controlling the cost of heating your home. The 96% AFUE rating on this gas furnace means that 96 cents of every $1.00 of heating energy expense warms your home. Some older central heating systems are rated at 60% AFUE. The Department of Energy (DOE) established the AFUE (Annual Fuel Utilization Efficiency) system to calculate the annual operating cost of residential gas furnaces.

Features:
  • Heavy-duty aluminzed-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve provides quiet, economical heating
  • Durable silicon nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
Hide Description
Specs
Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

80000

Width (Inches):

17-1/2"

Max Airflow (CFM):

1200

Speeds:

4

Vent Diameter:

2"

3"

Burners:

3

Warranty:

Heat Exchanger - Lifetime - 10 Year Furnace Replacement

10 Year (Parts)

Weight (lbs):

116 lbs

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.