Pros, Join Our TradeMaster Program!
Description
The best packaged system is the kind you don’t have to worry about. It comes on the moment you need it and then runs quietly and efficiently all year long. The Goodman GPD14 is loaded with features designed to provide outstanding performance for years to come. They use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy-efficient trend that’s here to stay for many years.

Product Features
  • Combines cooling with heat pump and gas heating for optimal year-long performance
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • Energy-efficient scroll compressor
  • Heavy-duty aluminized-steel heat exchanger
  • Multi-speed ECM indoor blower motor
  • Copper tube/aluminum fin coil
  • All-aluminum evaporator coil
  • Two-stage gas valve; natural gas with easy conversion to propane with accessory kit
  • Power-assisted combustion
  • Loss-of-charge protection
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • All blower operation and all safety circuits complete with self-diagnostics
  • All models comply with California Low NOx emission standards
  • For installation in California’s South Coast Air Quality Management District (SCAQMD) only: This furnace does not meet the SCAQMD Rule 1111 14 ng/J NOx emission limit, and thus is subject to a mitigation fee of up to $450. This furnace is not eligible for the SCAQMD Clean Air Furnace Rebate Program: www.CleanAirFurnaceRebate.com.
  • AHRI Certified; ETL Listed
Hide Description
Specs
Application:

HVAC

Ton:

2.5

Stages:

1

Speeds:

Multi-Speed

SEER:

14

Phase:

1

Cooling Capacity (BTU):

28000

Heating Capacity (BTU):

65000

Air Flow Capacity (CFM):

1333

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230v

Weight (lbs):

420 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Configuration:

Horizontal

Warranty:

10 Year (Parts)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.