Pros, Join Our TradeMaster Program!
Description
This High Performance Energy Saver series water heater provides incredible hot water delivery from a space saving, convenient package.

The Atmospheric Vent High Performance Model Features:
  • High Input Combustion System - Generates enough hot water in the first hour for hot tubs, garden tubs and body sprays in addition to whole house duty.
  • High Recovery and First Hour Delivery - When tested to the industry standard residential first hour delivery procedure, the GX2-25S can provide 155 gallons and the GX1-55S will deliver 200 gallons.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Helical Fin Flue - Designed to maximize the amount of heat transferred to water decreasing recovery time. Minimizes air movement in the heater during standby periods to retard heat loss up the flue.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The Bradford White high silica Vitraglas® lining provides a tough interior surface for the hot water tanks.
  • Fully Automatic Controls - Automatic temperature selection at your fingertips. Built-in energy cut-off switch prevents abnormally high water temperature for extra safety. Built-in gas pressure regulation.
  • 3/4" NPT Side Connections.
  • Non-CFC Foam Insulation - Energy saving insulation covers the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity. GX-2 has 2" of insulation, GX-1 has 1" of insulation.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Two Protective Magnesium Anode Rods - Provide added protection against corrosion for long trouble-free service.
  • 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Installed.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Hide Description
Specs
Intended Household:

1 Person

Fuel Type:

Propane

Capacity (Gallons):

25

BTU Input:

76000

1st Hour Delivery (Gallons):

155

Vent Size:

4"

Water Connection:

3/4"

Gas Connection:

1/2"

Efficiency:

82%

Height (Inches):

58.5"

Diameter (Inches):

18"

Depth (Inches):

22"

Weight (lbs):

150 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.