Pros, Join Our TradeMaster Program!
Description
This High Performance Energy Saver series water heater provides incredible hot water delivery from a space saving, convenient package.

The Power Vent High Performance Model Features:
  • High Input Combustion System - Generates enough hot water in the first hour for whirlpool tubs, garden tubs or body sprays in addition to whole house duty.
  • High Recovery and First Hour Delivery - When tested to the industry standard residential first hour delivery procedure, the GX-2-TW-25S can provide 155 gallons and the GX-1-TW-55S will deliver 200 gallons.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Helical Fin Flue - Specifically welded fins slow down the products of combustion, optimizing increased surface area efficiency and the amount of heat transferred to the water.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition that eliminates the constant burning pilot. This results in savings of pilot gas during stand-by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Factory Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Powerful Blower Motor - Significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected (not FVIR compliant).
  • 3/4" NPT Side Connections.
  • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (maximum equivalent vent lengths on reverse side).
  • Non-CFC Foam Insulation - Energy saving insulation covers the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity. GX-2-TW has 2" of insulation, GX-1-TW has 1" of insulation.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Two Protective Magnesium Anode Rods.
  • Pedestal Base.
  • T&P Relief Valve - Installed.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stabilized stainless steel propane burner
Hide Description
Specs
Intended Household:

1 Person

Fuel Type:

Propane

Capacity (Gallons):

25

BTU Input:

76000

1st Hour Delivery (Gallons):

155

Vent Type:

Power Vent

Vent Size:

3"

4"

Vent Type:

PVC ABS CPVC

Water Connection:

3/4"

Gas Connection:

1/2"

Efficiency:

82%

Height (Inches):

62.625"

Diameter (Inches):

18"

Depth (Inches):

25-3/8"

Weight (lbs):

170 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.