Pros, Join Our TradeMaster Program!
Description
Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3 foot electric cable included and 1/2” CF water connectors for easy installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 12”H x 9.75”W x 3.75”D
  • 99.8% energy efficient

Specifications:
  • Size: 12”H x 9.75”W x 3.75”D
  • Weight: 7 lbs.
  • Rated Pressure: 25psi minimum; 150 psi maximum
  • Certifications: ETL Listed to UL 499 and CSA
  • Unique Features: Solid, hand-welded exchanger NPT adapters also included
  • Standard Temp Settings: 120°F (Adjustable 80-140°F)
  • Temp Accuracy: +/– 1° at Steady State Flow
  • Max Flow Rate: 4.8 GPM @ 60psi
  • Turn-On: 0.3 GPM
Read more
Specs
Voltage:
240v
KW (240V):
11
Min Flow (GPM):
0.8
Flow Rate:
0.8 - 4.8
Max Flow (GPM):
4.8
Color:
White
Fuel Type:
Electric
Efficiency:
99%
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
11.75"
Width (Inches):
7-1/4"
Depth (Inches):
3-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

8 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.