Pros, Join Our TradeMaster Program!
Description
Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 17" x 3.75"
  • 99.8% energy efficient

Specifications:
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 17" x 3.75"
  • 99.8% energy efficient
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation

Applications:
  • Water-Saver Shower Head 1.5 GPM
  • Standard Shower Head 2.0 GPM
  • Standard Hand Sink 0.5 GPM
  • Kitchen Sink 1 to 2 GPM
  • Bath Tub +/-4 GPM
  • Dishwasher 1 to 2 GPM
  • Washing Machine 1 to 1.5 GPM
Read more
Specs
Voltage:
240v
Amps (240V):
112.5A
KW (240V):
27
Max Flow (GPM):
7
Flow Rate:
0.3 - 7
Min Flow (GPM):
0.3
Color:
White
Fuel Type:
Electric
Efficiency:
99%
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
17"
Width (Inches):
17"
Depth (Inches):
3-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

8 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.