Pros, Join Our TradeMaster Program!
Description
HERO150H Heat Recovery Ventilator

Features
  • 6” (152mm) round metal duct connections with rubberized duct seals
  • Removable screw terminal for easy connection with external access
  • Top port design fits in tight spaces
  • Includes wall mounting speed bracket
  • Counterflow heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • Integrated MERV-8 Filter
  • 51 lbs (23.2kg) including core
Hide Description
Manuals (1)
Specs
Duct Size:

6"

Voltage:

120v

Amperage:

3

1.4

Weight (lbs):

51 lbs

MERV:

8

Warranty:

Limited Lifetime on Counterflow Exchanger

5 Year (Parts)

7 Year (Motor)

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.