Pros, Join Our TradeMaster Program!
Description
Hero Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 220 CFM

While natural infiltration of fresh air thru gaps and cracks in the building envelope offers a certain amount of fresh air, with most new homes this amount of air just is not sufficient. Properly sealed homes require mechanical ventilation to remove excess moisture, odors, and contaminants while providing fresh air for occupants and enhancing comfort.

HERO 200H fresh air appliance provides a controlled way of ventilating a home. It works continuously to supply up to 220 cfm of fresh, filtered air into the building while removing the equal amount of moist, stale air. Up to 80% of the heat in the extract air is recovered by the heat exchanger and used to heat the fresh air coming from outside. In summer, the energy of extract air transfers to cool the warmer fresh air reducing cooling loads on air conditioning.

The HERO features a counterflow core to deliver exceptional heat transfer performance. The product comes with a wall mount, external electrical box with easy connect ports, integrated in-door manometer ports and duct ports with plastic collar shrouds with integrated backdraft for simple fast installation.

HERO 200H is compatible with ECO-TOUCH® Programmable Wall Control.

Features
  • Up to 220 cfm of fresh air
  • Integrated MERV8 fresh air filter
  • 6” top-mounted duct connections
  • Unobstructed front access
  • Energy-efficient counter flow core
  • Multiple speed operation
Hide Description
Specs
Duct Size:

6"

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

220

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

2

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.