Pros, Join Our TradeMaster Program!
Description
Bi-directional heat pump drier 8 cubic inches 3/8" ODF connection.

Product Features
  • Internal check valves allow flow and filtration in either direction
  • 8 cubic inch drier in a 2 ½" diameter shell
  • High moisture and acid removal
  • Corrosion resistant epoxy powder paint finish
  • Copeland® approved for POE oils
  • Compatible with all refrigerants (including R290)
Read more
Specs
Product Type:
Filter Drier
Type:
Heat Pump
Connection Size:
3/8"
Connection Type:
ODF
Cubic Inches:
8
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.