Pros, Join Our TradeMaster Program!
Description
Features
    The White-Rodgers HSP2000, 120v 1500 watt. Includes the stainless steel humidifier assembly, automatic flushing timer, automatic humidistat, water filter, saddle valve, fan control relay, blower safety switch, and mounting frame. Our photos show the items included.

    Steam humidifiers provide the most precise humidity control. The steam humidifiers do not require hot air as with the evaporative models that wait for the furnace to run. When the humidistat detects the need for humidity, the steam humidifier is turned on. The steam humidifier has a thermal bimetallic switch that is wired to turn on the furnace blower. When the humidifier is at a steam producing temperature the bimetallic switch closes and turns on the blower.

    Analysis of your water quality and treatment is a necessity to prevent premature corrosion of the heating element.
Read more
Specs
Product Type:
Humidifier
Evaporation Rate:
.54
Voltage:
120v
Amperage:
12.5
Capacity:
13 Gallons/day
Capacity (Gallons/day):
13
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.