Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

The cast iron sections on the heat exchanger are linked by metal couplings called push nipples. These push nipples increase the longevity of a Burnham boiler by resisting the petroleum based antifreeze commonly used in hydronic heating systems. Many competitive products use a rubber-type gasket for this purpose. This type of gasket will begin to deteriorate when it comes in contact with hydronic antifreeze.

Independence boilers are made with cast iron sections that are produced at Burnham's own foundry and are assembled and tested at Burnham's facilities in Lancaster, PA. This ensures the quality and availability of this vital component. Burnham is the only boiler manufacturer that can make this claim.

Features:
  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping

Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
62000
BTU Output:
38000
Efficiency:
80%
System Type:
Steam
Vent Size:
4"
Features:
Standing Pilot
Width (Inches):
14-1/2"
Weight (lbs):
350 lbs
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Height (Inches):
40
Depth (Inches):
25"
Vent Type:
Atmospheric
Boiler Type:
Steam
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.