Pros, Join Our TradeMaster Program!
Description
Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering. Available for steam or hot water applications in either a natural draft or power vent configuration, the Independence is a quiet, reliable, and efficient boiler.

Features:
  • Steam boiler
  • Natural gas
  • Electric ignition
  • Natural draft or power vented
  • Cast iron sectional design
  • 10 year limited warranty on the heat exchanger
Read more
Specs
Application:
Heating
Type:
Natural Gas (NG)
Boiler Type:
Steam
BTU Input:
175000
BTU Output:
108000
Efficiency:
82.1%
Vent Size:
6"
Vent Type:
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.