Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm gas-fired, residential hydronic boiler is an ideal heating appliance that can reduce homeowners heating costs and has plenty of capacity to keep even the largest home comfortable on the coldest days.

Extremely popular with homeowners, the JVS model offers an attractive and easy-to service jacket. Well-known for it's economy, the Mini-Therm has a built-in draft diverter and automatic vent damper to stop your valuable fuel payments from disappearing up the chimney in wasted heat.

Reliable, gas-fired hydronic boiler with compact design and small footprint, the Mini-Therm JVS has a low-mass heat exchanger, a super-quick heating response and is up to 85% AFUE, making it the perfect economic and environmentally responsible choice.

Key Features
  • Intermittent spark (JVS) ignition
  • Up to 85% AFUE
  • Unique copper tube and cast iron heat exchanger
  • Outdoor reset and auto set point
Read more
Specs
Fuel Type:
Natural Gas
DOE Rating:
43000
BTU Input:
50000
Efficiency:
85%
Gas Connection:
1/2"
Water Connection:
1-1/4"
Pressure Relief:
30 psi
Height (Inches):
21.75"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.