COVID-19 Landing Page
Description
** Note: Product Title reflects this boiler's Net AHRI Rating (MBH)

With an AFUE up to 95%, the K2 condensing boiler does an outstanding job of establishing a balance between high efficiency and high value. This is achieved by mating the proven and reliable performance of a high efficiency heat exchanger with the Sage2.2 control system. The impressive list of high-value standard features that come with the K2 boiler adds to the overall savings that it can provide. The K2 is also wall-mounted, offering a space-saving, low depth profile that is tremendously flexible in tight installation spaces.

Features:
  • Reliable, proven stainless steel heat exchanger
  • Factory pre-set Sage2.2™ Control System, providing out-of-the-box high performance control capabilities
  • Touch screen diagnostic display with plain-language guidance
  • Exclusive features for installer convenience and homeowner dependability
  • High altitude – zero or minimal de-ratings, reduces the costs of oversizing, field adjustable
  • FREE 5-year parts & limited labor warranty included
Read more
Manuals (1)
Specs
Fuel Type:
Natural Gas
Propane
Efficiency:
93%
Features:
Condensing
Mount:
Wall
Height (Inches):
35
Vent Type:
Direct Vent
Vent Size:
2"
3"
Gas Connection:
1/2"
BTU Input:
100000
BTU Output:
80000
AHRI Rating:
80000
DOE Rating:
92000
Max Pressure (PSI):
50
Warranty:
5 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.