Pros, Join Our TradeMaster Program!
Description
The NEW K2 Firetube boiler is an addition to the K2 high-efficiency series. Joining the K2 Watertube boiler, the K2 Firetube features a stainless steel vertical firetube heat exchanger and is available in six sizes. A combi version is also available (155 MBH)! All models can be wall-hung and feature 5:1 modulation. The boiler’s dimpled, firetube heat exchanger provides lower pressure drop when compared to water-tube heat exchangers of similar capacity.

Features:
  • 95% AFUE – high efficiency and low emissions!
  • Six wall hung models
  • 85, 110, 155, 205, 270 MBH
  • 155 MBH combi model available! ?Best-in-class DHW performance
  • Field proven, stainless steel fire tube heat heat exchanger
  • Advanced Sage 2.2 Boiler Control provides “out-of-the-box” high performance and easy setup
  • Ergonomically angled touch screen display simplifies installation, operation, and diagnostics
  • Easily connects to optional Sage Zone Control for additional energy savings, system optimization, and “short cycle” prevention
  • FULL SIZE easy access side service panel
Read more
Specs
Efficiency:
95%
BTU Input:
155000
BTU Output:
126000
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.