Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 8H/8HE boiler is ideal for large residential and light commercial water boiler applications. The compact design makes it easy to transport through a standard 36-inch doorway and the small footprint means it will fit into most boiler rooms. The 8H/8HE has standard safety features such as a blocked vent switch and a flame rollout switch which automatically shuts down the boiler if the chimney or flue passages become restricted. Other manufacturers charge extra for these safety controls.

Efficient Space Heating with the Modular/Multiple Boiler Concept.

Modular/Multiple boiler systems put the efficiency, cost and service advantages of compact gas boilers to work in heating application where a single commercial boiler would not be efficient.

The systems connect any number of compact, self-contained gas boilers together and stage fire them to efficiently meet heating loads on demand.

Simple controls and simple design means the boiler will be easy to service and maintain.

Features:
  • Atmospheric Vent
  • Cast Iron Gas Fired Commercial Water Boiler
  • 252 – 505 MBH input
  • 80–82% Thermal Efficiency
  • 30 or 50 psi
  • Modular/Multiple Boiler Applications
Read more
Specs
Fuel Type:
Natural Gas
Propane
Efficiency:
81%
BTU Output:
275000
BTU Input:
340000
IBR Rating:
239000
Capacity (Gallons):
15.9
Return Connection:
2"
Supply Connection:
2"
Gas Connection:
1"
Features:
Atmospheric Vent
Vent Type:
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.